Shop All High Visibility Jackets & Coats
Neese
Uniforms 485 Deluxe Motorcycle Jacket-Lim-3X
Mfr # UN486-00-2-LIM-3X
Zoro # G300762087
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Lime
- Features 200 Denier Polyurethane Coated Polyester ASTMD 6413 Fire Resistant 2” Silver 3M™ Scotchlite™ Reflective Film ANSI/ISEA 107-2004 Class 3 30” Long Jacket Tuck Away Roll Up Hood Raglan Shoulder Design with Take-Up Tabs Storm Flap with Zipper Front, Snaps and Hook and Loop Closure Drawstring Sweep
- ANSI Class Class 3
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN486-00-2-LIM-3X
- Zoro # G300762087
- UPC # 693480531937
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X |
Length | 2 |
Details
Standards | ANSI/ISEA 107 |
Color | Lime |
Features | 200 Denier Polyurethane Coated Polyester ASTMD 6413 Fire Resistant 2” Silver 3M™ Scotchlite™ Reflective Film ANSI/ISEA 107-2004 Class 3 30” Long Jacket Tuck Away Roll Up Hood Raglan Shoulder Design with Take-Up Tabs Storm Flap with Zipper Front, Snaps and Hook and Loop Closure Drawstring Sweep |
ANSI Class | Class 3 |
Fabric Weight | 2 |
Description
The Neese 485 Lightweight Series is a high visibility line of rain garments constructed of 200 Denier Polyurethane coated Polyester. These ANSI 107-2015 certified garments were designed specifically with public safety in mind. With lightweight fabric for ease of movement, ANSI ratings and ASTM D6413 certification, this line is a perfect choice for flexible daily use. The 485 Lightweight High Visibility Motorcycle Jacket is 30" long, has a tuck away hood, and 2” Silver 3M Scotchlite Reflective Film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-701SFR-UV)
- HILLMAN English Yellow Sign 11 in. H X 11 in. W, 6PK (840165)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VP9673M)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- NEESE Outerwear Air-Tex Series Parka w/Hood-Lime-XL (91001-40-1-LIM-XL)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- NEESE Uniforms 475 Duty Series Motorcycle Jacket-Yel-2X (UN091-00-1-YEL-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- Neese High Visibility Clothing