Shop All Rain Pants
Neese
Uniforms 475 Duty Series Rev Pol Pnt-HVLim/Blk-4X
Mfr # UN476-16-2-LBK-4X
Zoro # G700762151
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime / Black
- Material Polyurethane/Nylon
- Fabric Weight 2
- Seam Style Heat Sealed, Lap Sealed, Stitched
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN476-16-2-LBK-4X
- Zoro # G700762151
- UPC # 693480459828
- Country of Origin Mexico
- Category Rain Pants
Dimensions
Size | 4X |
Height | 10.1 |
Length | 2 |
Details
Item | Reversible Rain Pants |
Color | Hi-Vis Lime / Black |
Material | Polyurethane/Nylon |
Fabric Weight | 2 |
Seam Style | Heat Sealed, Lap Sealed, Stitched |
Gender | Men's |
Lining Material | Polyester |
Features | Polyurethane Coated Nylon; Reversible Rain Trouser; Elastic Waist; Plain Front |
Includes | Elasticized Waist with Hook-and-Loop Fly Access |
Standards | ANSI/ISEA 107 Class E |
Waist Closure | Elastic |
Description
When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series Reversible garments for protection. The Duty Series Reversible products are designed to fit the need of fire, police, security and military applications by offering a high visibility and a discreet uniform black reversible garment for ever changing operational environments. These garments are fully reversible and feature snap closures and access ports for work utility. They are made of a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 475 Duty Series Reversible Police Trouser features an elastic waist and plain front.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN WHITE (03-500-37)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size M (60-1-1722-M)
- MELLOW WALK SAFETY Size 6.5 Womens Engineer Boot Steel Work Boot (412109BLK065)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Grn-XL (77001-10-1-GRN-XL)
- NEESE Outerwear Air-Tex Series Trouser-Lime-3X (91001-10-2-LIM-3X)
- VIKING Tempest Pant, Full Zip, Black, L (838PZ-L)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-L)
- Neese Workwear and Protective Clothing