Shop All Rain Jackets
Neese
Uniforms 475 Duty Series Raincoat-Blk-XL
Mfr # UN475-33-1-BLK-XL
Zoro # G000760147
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Length 2.1
- Fabric Weight 1.3
- Features Polyurethane Coated Nylon; 48� Long Coat; Leaf Collar with Snaps for Detachable Hood; Raglan Shoulder Design; Slash Openings with Pockets on Each Side; Snap Front Closure with Interlocking Storm Flap; Badge Tab; Vented Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN475-33-1-BLK-XL
- Zoro # G000760147
- UPC # 693480666639
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | XL |
Length | 2.1 |
Details
Color | Black |
Fabric Weight | 1.3 |
Features | Polyurethane Coated Nylon; 48� Long Coat; Leaf Collar with Snaps for Detachable Hood; Raglan Shoulder Design; Slash Openings with Pockets on Each Side; Snap Front Closure with Interlocking Storm Flap; Badge Tab; Vented Back |
Description
When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series for protection. The Duty Series of products are designed to fit the need of fire, police, security and military applications. This line of garments is designed for and field tested by public safety professionals for optimal performance. The 475 Duty Series Raincoat is 48" long and has a vented back and badge tab.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO White Nylon Hair Net (PR127854)
- MEGACOMFORT Insole, Men 6 to 7, Women 8 to 9, PR (PAMESD)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-5X (56001-30-2-GRN-5X)
- NEESE Outerwear Magnum 45 Jacket w/Hood-Green-4X (45001-00-2-GRN-4X)
- NEESE Outerwear Magnum 45 Jacket w/Snaps-Yel-L (45001-01-1-YEL-L)
- NEESE Outerwear Hydro Tec 35 Jacket-White-L (35010-01-1-WHT-L)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-2X (10179-31-1-BLK-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-6X (10165-31-2-YEL-6X)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- Neese Workwear and Protective Clothing