Shop All Hard Hat Accessories
Neese
Uniforms 475 Duty Series Cap Cover-Yel-Univ
Mfr # UN475-62-YEL-U
Zoro # G600760578
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.1
- Width 6.5
- Length 2
- Size U
- Features Polyurethane Coated Nylon; 3 Snaps Inside Cap Cover for Detachable Cape; Designed for an Eight-Point Police Cap; Cap Cover Is Sewn around Brim with 5” White Elastic Zigzag Lockstitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN475-62-YEL-U
- Zoro # G600760578
- UPC # 693480058199
- Country of Origin Mexico
- Category Hard Hat Accessories
Dimensions
Height | 10.1 |
Width | 6.5 |
Length | 2 |
Size | U |
Details
Color | Safety Yellow |
Features | Polyurethane Coated Nylon; 3 Snaps Inside Cap Cover for Detachable Cape; Designed for an Eight-Point Police Cap; Cap Cover Is Sewn around Brim with 5” White Elastic Zigzag Lockstitch |
Weight | 0.1 |
Description
When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series for protection. The Duty Series of products are designed to fit the need of fire, police, security and military applications. This line of garments is designed for and field tested by public safety professionals for optimal performance. The 475 Duty Series Cap Cover is made to fit an eight-point police cap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base (1636-00010)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- MSA SAFETY Hard Hat Suspension, V-Gard, L, 4pt.Pinlock (492566)
- 3M Headgear, For Use With Tuffmaster visors Blue (10078371825017)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- PAULSON Helmet Bracket, Full Brim, Nylon, Blue (HB2-HD)
- PYRAMEX Bracket, HHABW (HHABW)
- 3M Peltor Lite-Com Pro II Dynamc Throat Mic (MT90-02)
- PRINCETON TEC Hard Hat Light Mounts (HEL-KIT)
- Neese Head Protection