Neese

Uniforms 475 Duty Series Cap Cover-Lim-Univ


original price: $12.07
32% off
new price: $8.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size U
  • Color Lime
  • Features Polyurethane Coated Nylon; 3 Snaps Inside Cap Cover for Detachable Cape; Designed for an Eight-Point Police Cap; Cap Cover Is Sewn around Brim with 5” White Elastic Zigzag Lockstitch
  • Length 2
  • Height 10.1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size U
Length 2
Height 10.1
Width 6.5

Details

Color Lime
Features Polyurethane Coated Nylon; 3 Snaps Inside Cap Cover for Detachable Cape; Designed for an Eight-Point Police Cap; Cap Cover Is Sewn around Brim with 5” White Elastic Zigzag Lockstitch
Weight 0.1

Description

When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series for protection. The Duty Series of products are designed to fit the need of fire, police, security and military applications. This line of garments is designed for and field tested by public safety professionals for optimal performance. The 475 Duty Series Cap Cover is made to fit an eight-point police cap.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.