Shop All High Visibility Jackets & Coats
Neese
Uniforms 475 Duty Rev Ct/3M Refl Tap-HVLim/Blk-S
Mfr # UN011-33-1-LBK-S
Zoro # G000761090
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime / Black
- Features Polyurethane Coated Nylon; 48” Long Reversible Raincoat; Leaf Collar with Hood; Snap Front Closure; Slash Openings with Hook and Loop Closures on Dark Side Only; Badge Tab on Dark Side Only; 7/8” Silver 3M™ Scotchlite™ Reflective Film around Chest and Cuffs
- Fabric Weight 2
- Length 2
- Height 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN011-33-1-LBK-S
- Zoro # G000761090
- UPC # 693480665922
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 2 |
Height | 10.1 |
Details
Color | Hi-Vis Lime / Black |
Features | Polyurethane Coated Nylon; 48” Long Reversible Raincoat; Leaf Collar with Hood; Snap Front Closure; Slash Openings with Hook and Loop Closures on Dark Side Only; Badge Tab on Dark Side Only; 7/8” Silver 3M™ Scotchlite™ Reflective Film around Chest and Cuffs |
Fabric Weight | 2 |
Description
When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series Reversible garments for protection. The Duty Series Reversible products are designed to fit the need of fire, police, security and military applications by offering a high visibility and a discreet uniform black reversible garment for ever changing operational environments. These garments are fully reversible and feature snap closures and access ports for work utility. They are made of a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 475 Duty Series Reversible Coat with 3M Reflective Taping features a leaf collar with hood, badge tab on uniform black side, and 7/8” Silver 3M Scotchlite Reflective Film around chest and cuffs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- CONDOR Reading Glasses, +2.25, Clear (52RW72)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- NEESE Outerwear Telcom 7002 series Coat w/Hood-Lime-2X (27072-30-1-LIM-2X)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 2Xl (J23122.2X)
- Neese High Visibility Clothing