Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Tuff Wear Flame Resistant Polyurethane Bib Trousers
Mfr # 275-BT L
Zoro # G107469530
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 275-BT L
- Zoro # G107469530
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Description
Neese N275BT Tuff Wear bib trousers have the strength to stand up to your toughest jobs and stay up These waterproof, protective pants feature tough construction with elastic suspenders, nonconductive snap closures, and doublestitched and tapered seams A 200 denier nylon inner layer and a urethane outer layer with polyurethane coating mean higher abrasion and snag resistance These bib pants also meet the NFPA701 flame retardant standard Tuff Wear bib trousers are available in sizes S6XL
- •Waterproof
- •200 denier nylon inner layer
- •Urethane outer layer with a polyurethane coating
- •Elastic suspenders with nonconductive snap closures
- •Double-stitched and tapered seams
- •Higher abrasion and snag resistance
- •Meet NFPA-701 flame retardant standard
- •Available in sizes S-6XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- BULLDOG Safety Glasses, Clear, Full Frame (EHF10S)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A010CA00)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-04)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls