Shop All Rain Jackets
Neese
Outerwear Universal 35 Poncho-Yel-Univ
Mfr # 35001-42-YEL-U
Zoro # G700760867
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size U
- Material PVC/Nylon
- Length 2
- Fabric Weight 2
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 35001-42-YEL-U
- Zoro # G700760867
- UPC # 693480011934
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | U |
Length | 2 |
Details
Color | Safety Yellow |
Material | PVC/Nylon |
Fabric Weight | 2 |
Gender | Unisex |
Features | PVC / Nylon / PVC; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Self Extinguishing NFPA-701 |
Standards | ASTM D6413, ASTM F903 |
ANSI Class | Non Rated |
Description
The Neese Universal 35 Series is the go-to garments when you need it all. The PVC / Nylon / PVC material offers tough, lightweight protection which will not crack or peel in temperatures of -30°F to 120°F. The Universal 35 gives excellent abrasion, tear, and snag resistance. The material is also self extinguishing and meets NFPA-701, is tested to ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 Poncho offers full coverage with an attached hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- EMERGENCY ZONE Water Storage Set, 100 gal. (335-100)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-5X (10160-01-2-YEL-5X)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-XL (35001-31-1-GRN-XL)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-M (10179-31-1-BLK-M)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-3X (37001-00-2-YEL-3X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-L (10165-31-1-YEL-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X (56001-30-1-GRN-2X)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Xl (J22107.XL)
- Neese Rain Jackets