Shop All Rain Jackets
Neese
Outerwear Universal 35 Poncho-Grn-Univ
Mfr # 35001-42-GRN-U
Zoro # G400760891
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size U
- Material PVC/Nylon
- Length 2
- Fabric Weight 2
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 35001-42-GRN-U
- Zoro # G400760891
- UPC # 693480011958
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | U |
Length | 2 |
Details
Color | Green |
Material | PVC/Nylon |
Fabric Weight | 2 |
Gender | Unisex |
ANSI Class | Non Rated |
Features | PVC / Nylon / PVC; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Self Extinguishing NFPA-701 |
Standards | ASTM D6413, ASTM F903 |
Description
The Neese Universal 35 Series is the go-to garments when you need it all. The PVC / Nylon / PVC material offers tough, lightweight protection which will not crack or peel in temperatures of -30°F to 120°F. The Universal 35 gives excellent abrasion, tear, and snag resistance. The material is also self extinguishing and meets NFPA-701, is tested to ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 Poncho offers full coverage with an attached hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, M, Right, Black (2KJG5)
- HONEYWELL UVEX Bionic Shield Assembly with Ratchet Adjustment Suspension, Anti-Fog/Anti-Scratch, Clear Lens (S8500)
- SIGNMISSION Fire Exit 18in Non-Slip Floor Marker, 16" L, 16" H, FD-2-R-16-99845 (FD-2-R-16-99845)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-XL (56001-31-1-YEL-XL)
- NEESE Outerwear Magnum 45 Jacket w/Snaps-Yel-L (45001-01-1-YEL-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-3X (56001-30-2-GRN-3X)
- NEESE Outerwear Sani Light 77 Jacket-Navy-S (77001-02-1-NVY-S)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-L (10165-31-1-BLK-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, L (70129_480-L)
- Neese Rain Gear