Shop All Rain Jackets
Neese
Outerwear Universal 35 Jacket w/Snaps-Yel-4X
Mfr # 35001-01-2-YEL-4X
Zoro # G300761271
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 0.7
- Features PVC / Nylon / PVC; Tested to ASTM D6413; Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Raglan Shoulder Design; Self Extinguishing NFPA-701; Liquid Penetration ASTM F903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 35001-01-2-YEL-4X
- Zoro # G300761271
- UPC # 693480009061
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4X |
Length | 2 |
Details
Color | Safety Yellow |
Fabric Weight | 0.7 |
Features | PVC / Nylon / PVC; Tested to ASTM D6413; Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Raglan Shoulder Design; Self Extinguishing NFPA-701; Liquid Penetration ASTM F903 |
Description
The Neese Universal 35 Series is the go-to garments when you need it all. The PVC / Nylon / PVC material offers tough, lightweight protection which will not crack or peel in temperatures of -30°F to 120°F. The Universal 35 gives excellent abrasion, tear, and snag resistance. The material is also self extinguishing and meets NFPA-701, is tested to ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 Jacket has a stand-up collar with snaps for hood 35HO.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XXL (UB315)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F45)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1001-DG_12x18 (T1-1001-DG_12x18)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-4X (10165-31-2-YEL-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-L (56001-30-1-YEL-L)
- NEESE Outerwear Universal 35 Jacket w/Hood-Yel-XS (35001-00-1-YEL-XS)
- NEESE Outerwear Universal 35 Poncho-Yel-Univ (35001-42-YEL-U)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-3X (56001-30-2-YEL-3X)
- NEESE Outerwear Universal 35 Jacket w/Hood-Green-2X (35001-00-1-GRN-2X)
- VIKING BT Element Jacket, Solid, Dusk, L (240D-L)
- Neese Workwear and Protective Clothing