Shop All Rain Jackets
Neese
Outerwear Universal 35 Jacket w/Hood-Green-2X
Mfr # 35001-00-1-GRN-2X
Zoro # G500760661
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 1.35
- Features PVC / Nylon / PVC; Tested to ASTM D6413; Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure; Raglan Shoulder Design; Self Extinguishing NFPA-701; Liquid Penetration ASTM F903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 35001-00-1-GRN-2X
- Zoro # G500760661
- UPC # 693480008408
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | 2X |
Length | 2 |
Details
Color | Green |
Fabric Weight | 1.35 |
Features | PVC / Nylon / PVC; Tested to ASTM D6413; Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure; Raglan Shoulder Design; Self Extinguishing NFPA-701; Liquid Penetration ASTM F903 |
Description
The Neese Universal 35 Series is the go-to garments when you need it all. The PVC / Nylon / PVC material offers tough, lightweight protection which will not crack or peel in temperatures of -30°F to 120°F. The Universal 35 gives excellent abrasion, tear, and snag resistance. The material is also self-extinguishing and meets NFPA-701, is tested to ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 Jacket has an attached hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- LYLE Aluminum Electrical Panel Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0709-NA_10X7)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (CH1-220)
- WATSON GLOVES Stealth Hero - Large PR (373-L)
- NEESE Outerwear Universal 35 Jacket w/Hood-Yel-XS (35001-00-1-YEL-XS)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-L (35001-31-1-GRN-L)
- NEESE Outerwear Sani Light 77 Jacket-Black-6X (77001-02-2-BLK-6X)
- NEESE Outerwear Tuff Wear Jacket w/Attached Hood-Yel-S (27001-00-1-YEL-S)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-3X (56001-00-2-GRN-3X)
- NEESE Outerwear Hydro Tec 35 Jacket w/Hd-White-3X (35010-00-2-WHT-3X)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- Neese Workwear and Protective Clothing