Shop All Rain Jackets
Neese
Outerwear Universal 35 Coat w/Snaps-Green-XL
Mfr # 35001-31-1-GRN-XL
Zoro # G800760651
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.1
- Fabric Weight 1.85
- Features PVC / Nylon / PVC; Non-Conductive Snap Front Closure with Storm Flap; Self Extinguishing NFPA-701; Tested to ASTM D6413; Liquid Penetration ASTM F903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 35001-31-1-GRN-XL
- Zoro # G800760651
- UPC # 693480011200
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | XL |
Length | 2.1 |
Details
Color | Green |
Fabric Weight | 1.85 |
Features | PVC / Nylon / PVC; Non-Conductive Snap Front Closure with Storm Flap; Self Extinguishing NFPA-701; Tested to ASTM D6413; Liquid Penetration ASTM F903 |
Description
The Neese Universal 35 Series is the go-to garments when you need it all. The PVC / Nylon / PVC material offers tough, lightweight protection which will not crack or peel in temperatures of -30°F to 120°F. The Universal 35 gives excellent abrasion, tear, and snag resistance. The material is also self extinguishing and meets NFPA-701, is tested to ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 Coat has a collar with snaps for detachable hood 35HO.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-RA_14X10 (U5-1064-RA_14X10)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black (SZNGNEPMDKCT)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-L (35001-31-1-GRN-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-S (56001-30-1-GRN-S)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-XL (45001-30-1-YEL-XL)
- NEESE Outerwear Sani Light 77 Jacket-Black-S (77001-02-1-BLK-S)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- Neese Rain Gear