Shop All Rain Overalls
Neese
Outerwear Tuff Wear Safety Fly Bib Trouser-Yel-2X
Mfr # 27001-13-1-YEL-2X
Zoro # G800761634
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Features Polyurethane Coating on Nylon; Flame Resistant (ASTM D6413); Closest to Breathable Without Perforation; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment; Safety Fly with Snap Closure
- Color Safety Yellow
- Fabric Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 27001-13-1-YEL-2X
- Zoro # G800761634
- UPC # 693480004639
- Country of Origin China
- Category Rain Overalls
Dimensions
Length | 2 |
Size | 2X |
Details
Features | Polyurethane Coating on Nylon; Flame Resistant (ASTM D6413); Closest to Breathable Without Perforation; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment; Safety Fly with Snap Closure |
Color | Safety Yellow |
Fabric Weight | 0.75 |
Description
Neese Tuff Wear 275 Series garments offer a strong nylon with a polyurethane coating that gives higher abrasion and snag resistance than any material in its weight class. It is made with polyurethane on the outside with nylon on the inside, and features strong double stitched and tape sealed seams for maximum protection. The Tuff Wear Polyurethane Coated Nylon Bib Trousers have a Safety Fly, are breathable without any perforation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z69 (480Z69)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- BRADY Label, 1 1/2 in W, White (M7-45-422)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DAPB22VSTOV)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-3X (10160-13-2-YEL-3X)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-2X (10160-13-1-YEL-2X)
- NEESE Outerwear Hydro Tec 35 Bib Trouser-White-XL (35010-12-1-WHT-XL)
- NEESE Outerwear Air-Tex Series Bib Trouser w/Fly-Lime-2X (91001-13-1-LIM-2X)
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-L (56001-12-1-YEL-L)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-L (37001-12-1-YEL-L)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- Neese Rain Gear