Shop All Rain Jackets
Neese
Outerwear Tuff Wear Jacket w/Attached Hood-Yel-S
Mfr # 27001-00-1-YEL-S
Zoro # G600760615
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Length 2
- Fabric Weight 0.75
- Features Polyurethane Coating on Nylon; Flame Resistant (ASTM D6413); Closest to Breathable Without Perforation; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure; Raglan Shoulder Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 27001-00-1-YEL-S
- Zoro # G600760615
- UPC # 693480004141
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 2 |
Details
Color | Safety Yellow |
Fabric Weight | 0.75 |
Features | Polyurethane Coating on Nylon; Flame Resistant (ASTM D6413); Closest to Breathable Without Perforation; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure; Raglan Shoulder Design |
Description
Neese Tuff Wear 275 Series garments offer a strong nylon with a polyurethane coating that gives higher abrasion and snag resistance than any material in its weight class. It is made with polyurethane on the outside with nylon on the inside, and features strong double stitched and tape sealed seams for maximum protection. The Tuff Wear Polyurethane Coated Nylon Jacket has an Attached Hood and is 30" Long.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36HA)
- JUSTRITE White Foam Cover Gasket (11408)
- DELTANA 4 Height Residential Door Signs Number 9 Black (RNZ4-9)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dippd, Cut3Resist, XL (48-22-8933)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-L (10165-31-1-YEL-L)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-6X (10160-01-2-YEL-6X)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-3X (10160-01-2-YEL-3X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X (56001-30-1-GRN-2X)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Large (7040-CD L)
- Neese Workwear and Protective Clothing