Shop All Rain Pants
Neese
Outerwear Tri-Viz 9220 Series Trouser-Lime-6X
Mfr # 92020-10-2-LIM-6X
Zoro # G600761483
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 2
- Seam Style Taped
- ANSI Class Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 92020-10-2-LIM-6X
- Zoro # G600761483
- UPC # 693480628026
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 6X |
Length | 2 |
Details
Item | High Visibility Rain Pants |
Color | Lime |
Fabric Weight | 2 |
Seam Style | Taped |
ANSI Class | Class E |
Gender | Men's |
Includes | Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof |
Standards | ANSI/ISEA 107 |
Features | Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Expandable Elastic Waist Side Slash Openings with Snap Closures Take-Up Snaps on Bottom Hems ANSI/ISEA 107 Class E |
Waist Closure | Elastic |
Description
The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Trouser has an expandable elastic waist and 2” Silver Reflective Tape trimmed in orange.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- 2W INTERNATIONAL Medium Weight Rain Suit, 5X-Large, Yellow (7025-SD 5XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- NEESE Outerwear Air-Tex Series Trouser-Lime-3X (91001-10-2-LIM-3X)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Grn-XL (77001-10-1-GRN-XL)
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, XL (P67013)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y XXL REG)
- Neese Workwear and Protective Clothing