Shop All High Visibility Jackets & Coats
Neese
Outerwear Tri-Viz 9220 Series Parka w/Hood-Lime-L
Mfr # 92020-40-1-LIM-L
Zoro # G800761917
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Lime
- Features Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Attached Zip-Away Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Batwing Sleeve Design with Elastic Wrists Front Pockets with Flap and Snap Closures ANSI/ISEA 107 Class 3
- Fabric Weight 1.8
- ANSI Class Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 92020-40-1-LIM-L
- Zoro # G800761917
- UPC # 693480627876
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 2.2 |
Details
Standards | ANSI/ISEA 107 |
Color | Lime |
Features | Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Attached Zip-Away Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Batwing Sleeve Design with Elastic Wrists Front Pockets with Flap and Snap Closures ANSI/ISEA 107 Class 3 |
Fabric Weight | 1.8 |
ANSI Class | Class 3 |
Description
The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Parka has an attached hood and 2” Silver Reflective Tape trimmed in orange.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Manchester Address Plate w/3 gold brass numbers, Bronze (ADD-1410-BZ)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR (333019)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5 (U7-1241-RD_7X5)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- NEESE Uniforms 475 Duty Series Motorcycle Jacket-Yel-2X (UN091-00-1-YEL-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- ZORO SELECT Rain Jacket, Unisex, Green, L (C16720G L)
- Neese High Visibility Jackets & Coats