Shop All High Visibility Jackets & Coats
Neese
Outerwear Tri-Viz 9220 Series Parka w/Hood-Lime-3X
Mfr # 92020-40-2-LIM-3X
Zoro # G100761105
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Standards ANSI/ISEA 107
- Length 2
- Fabric Weight 2
- Features Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Attached Zip-Away Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Batwing Sleeve Design with Elastic Wrists Front Pockets with Flap and Snap Closures ANSI/ISEA 107 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 92020-40-2-LIM-3X
- Zoro # G100761105
- UPC # 693480627906
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X |
Length | 2 |
Details
Color | Lime |
Standards | ANSI/ISEA 107 |
Fabric Weight | 2 |
Features | Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Attached Zip-Away Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Batwing Sleeve Design with Elastic Wrists Front Pockets with Flap and Snap Closures ANSI/ISEA 107 Class 3 |
ANSI Class | Class 3 |
Description
The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Parka has an attached hood and 2” Silver Reflective Tape trimmed in orange.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Blue, 1-13/16" H Body (NYL-BLU-38ST-KD)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XXXL)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- NEESE Uniforms 475 Duty Series Motorcycle Jacket-Yel-2X (UN091-00-1-YEL-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X (97001-33-2-LBK-4X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- NEESE Outerwear Air-Tex Series Parka w/Hood-Lime-XL (91001-40-1-LIM-XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- TOUGH DUCK Mens Insulated Flex Safety Jacket, Fluor. (SJ401)
- Neese High Visibility Clothing