Shop All High Visibility Jackets & Coats
Neese
Outerwear Tri-Viz 9220 Series Coat-Lime-S
Mfr # 92020-31-1-LIM-S
Zoro # G800761801
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Lime
- Features Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Snap-On Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Front Side Slash Pockets with Flap Closures Batwing Sleeve Design ANSI/ISEA 107 Class 3 Radio Microphone Tabs and Badge Tab
- Fabric Weight 2.3
- Length 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 92020-31-1-LIM-S
- Zoro # G800761801
- UPC # 693480628125
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 2.8 |
Details
Standards | ANSI/ISEA 107 |
Color | Lime |
Features | Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Snap-On Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Front Side Slash Pockets with Flap Closures Batwing Sleeve Design ANSI/ISEA 107 Class 3 Radio Microphone Tabs and Badge Tab |
Fabric Weight | 2.3 |
ANSI Class | Class 3 |
Description
The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Coat has a snap-on hood and 2” Silver Reflective Tape trimmed in orange.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Carrying Bag (8518513)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: XL, 12 Pairs/PK (I2032/XL)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- NEESE Outerwear Econo-Viz Coat w/Snap-On Hood-HV Lime-L (10187-31-1-HLI-L)
- NEESE Outerwear Telcom 7002 series Coat w/Hood-Lime-2X (27072-30-1-LIM-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Green (S37231)
- Neese High Visibility Jackets & Coats