Shop All High Visibility Jackets & Coats
Neese
Outerwear Tri-Viz 9220 Series Coat-Lime-4X
Mfr # 92020-31-2-LIM-4X
Zoro # G300761998
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Standards ANSI/ISEA 107
- Length 2
- Features Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Snap-On Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Front Side Slash Pockets with Flap Closures Batwing Sleeve Design ANSI/ISEA 107 Class 3 Radio Microphone Tabs and Badge Tab
- Fabric Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 92020-31-2-LIM-4X
- Zoro # G300761998
- UPC # 693480628187
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4X |
Length | 2 |
Details
Color | Lime |
Standards | ANSI/ISEA 107 |
Features | Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Snap-On Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Front Side Slash Pockets with Flap Closures Batwing Sleeve Design ANSI/ISEA 107 Class 3 Radio Microphone Tabs and Badge Tab |
Fabric Weight | 2 |
ANSI Class | Class 3 |
Description
The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Coat has a snap-on hood and 2” Silver Reflective Tape trimmed in orange.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (548)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XL, PR (16-D622V/XL)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-L (91001-31-1-LIM-L)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- NEESE Outerwear Telcom 7002 series Coat w/Hood-Lime-2X (27072-30-1-LIM-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-TJBJ-BYM)
- Neese High Visibility Jackets & Coats