Shop All Rain Pants
Neese
Outerwear Telcom 9002 Trouser-Fl Orange-M
Mfr # 29092-10-1-FOR-M
Zoro # G300760311
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Fabric Weight 2
- Seam Style Sealed
- ANSI Class Class 3
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 29092-10-1-FOR-M
- Zoro # G300760311
- UPC # 693480579434
- Country of Origin Mexico
- Category Rain Pants
Dimensions
Size | M |
Length | 2 |
Details
Color | Fluorescent Orange |
Fabric Weight | 2 |
Seam Style | Sealed |
ANSI Class | Class 3 |
Gender | Men's |
Features | 2" Silver 3M™ Scotchlite™ Reflective Tape Meets ANSI Class E Visibility Requirements Elastic Waist Cargo Side Pocket with Flap Closure (Right Hip) Take-Up Tabs on Cuffs ANSI/ISEA 107 Class 3 and Flame Resistant ASTM D6413 |
Includes | Gusseted Knee |
Standards | ANSI/ISEA 107 |
Fly Closure Type | Zipper |
Lining Material | Polyester |
Waist Closure | Pull On |
Description
The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Trouser has an elastic waist and take-up tabs on cuffs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1361)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S13TAFGPU2)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- NEESE Outerwear Air-Tex Series Trouser-Lime-3X (91001-10-2-LIM-3X)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Grn-XL (77001-10-1-GRN-XL)
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- TOUGH DUCK Hi-Vis Rain Pants, M, Yellow/Green (S37411)
- PROPPER Waterproof Pant, L, Black (F52393F001L)
- Neese Rain Pants