Shop All High Visibility Jackets & Coats
Neese
Outerwear Telcom 9002 Jacket w/Hood-Fl Org-M
Mfr # 29092-00-1-FOR-M
Zoro # G600759985
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Standards ANSI/ISEA 107
- Length 2
- Fabric Weight 2
- Features 2" Silver 3M™ Scotchlite™ Reflective Tape High Visibility Jacket with Attached Hood Tuck-Away Hood Raglan Shoulder Design Patch Pockets (2) with Velcro Flap Closure Snap Front Closure with Storm Flap Underarm Vents Vented Back Inner Protective Sleeves ANSI/ISEA 107 Class 3 and Flame Resistant ASTM D6413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 29092-00-1-FOR-M
- Zoro # G600759985
- UPC # 693480497769
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 2 |
Height | 10.1 |
Details
Color | Fluorescent Orange |
Standards | ANSI/ISEA 107 |
Fabric Weight | 2 |
Features | 2" Silver 3M™ Scotchlite™ Reflective Tape High Visibility Jacket with Attached Hood Tuck-Away Hood Raglan Shoulder Design Patch Pockets (2) with Velcro Flap Closure Snap Front Closure with Storm Flap Underarm Vents Vented Back Inner Protective Sleeves ANSI/ISEA 107 Class 3 and Flame Resistant ASTM D6413 |
ANSI Class | Class 3 |
Description
The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Jacket has an attached tuck-away hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (48-22-8921)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (XC-310)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-L (91001-31-1-LIM-L)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- NEESE Outerwear Air-Tex Series Parka w/Hood-Lime-XL (91001-40-1-LIM-XL)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-5X)
- Neese High Visibility Jackets & Coats