Shop All Rain Overalls
Neese
Outerwear Telcom 9002 Bib trouser w/Fly-Fl Org-2X
Mfr # 29092-13-1-FOR-2X
Zoro # G800760439
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Fabric Weight 2
- Color Fluorescent Orange
- Length 2
- Features 2" Silver 3M™ Scotchlite™ Reflective Tape SE D6413 Tested Meets ANSI Class E Visibility Requirements Elastic Adjustable Suspenders Cargo Side Pocket with Flap Closure (Right Hip) Safety Fly Front Take-Up Tabs on Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 29092-13-1-FOR-2X
- Zoro # G800760439
- UPC # 693480573623
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Length | 2 |
Size | 2X |
Details
Standards | ANSI/ISEA 107 |
Fabric Weight | 2 |
Color | Fluorescent Orange |
Features | 2" Silver 3M™ Scotchlite™ Reflective Tape SE D6413 Tested Meets ANSI Class E Visibility Requirements Elastic Adjustable Suspenders Cargo Side Pocket with Flap Closure (Right Hip) Safety Fly Front Take-Up Tabs on Cuffs |
Description
The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Bib Trouser has elestic adjustable suspenders and safety fly.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- NMC Read The Warning On The Wall Banner (BT529)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43048)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-2X (56001-13-1-YEL-2X)
- NEESE Outerwear Sani Light 77 Bib Trouser-Yel-2X (77001-12-1-YEL-2X)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-L (10160-13-1-YEL-L)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-L (35001-13-1-YEL-L)
- NEESE Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-4X (10182-13-2-HLI-4X)
- NEESE Outerwear Sani Light 77 Bib Trouser-Roy-3X (77001-12-2-RYL-3X)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- Neese Workwear and Protective Clothing