Shop All High Visibility Jackets & Coats
Neese
Outerwear Telcom 7002 series Jacket w/Hood-Lime-2X
Mfr # 27072-00-1-LIM-2X
Zoro # G200762064
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Standards ANSI/ISEA 107
- Length 2
- Fabric Weight 2
- Features 2" Silver 3M™ Scotchlite™ Reflective Tape Tuck-Away Hood Raglan Shoulder Design Patch Pockets (2) with Velcro Flap Closure Snap Front Closure with Storm Flap Underarm Vents and Vented Back Inner Protective Sleeves Meets ANSI Class 3 Visibility Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 27072-00-1-LIM-2X
- Zoro # G200762064
- UPC # 693480361350
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | 2X |
Length | 2 |
Height | 10.1 |
Details
Color | Lime |
Standards | ANSI/ISEA 107 |
Fabric Weight | 2 |
Features | 2" Silver 3M™ Scotchlite™ Reflective Tape Tuck-Away Hood Raglan Shoulder Design Patch Pockets (2) with Velcro Flap Closure Snap Front Closure with Storm Flap Underarm Vents and Vented Back Inner Protective Sleeves Meets ANSI Class 3 Visibility Requirements |
ANSI Class | Class 3 |
Description
The Neese Telecom 7002 is a Class 3 high visibility series that is designed for comfort and safety in any environment. It is lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telecom 9002 garments meet ANSI/ISEA 107-2004 Class 3 and Flame Resistant ASTM D6413. The Telcom 7002 Jacket has an attached, tuck-away hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size M (8) (99-1-9802-8-K)
- GUARDIAN EQUIPMENT Shower Head, Stainless Steel (AP450-048)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- DYMO Tape, White, Black (DYM18771)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- KISHIGO M, Lime, Class 3, Economy Bomber Jacket (JS121-M)
- Neese High Visibility Clothing