Shop All Rain Overalls
Neese
Outerwear Telcom 7002 series Bib w/Fly-Lime-M
Mfr # 27072-13-1-LIM-M
Zoro # G100761471
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Length 2
- Color Lime
- Standards ANSI/ISEA 107
- Features 2" Silver 3M™ Scotchlite™ Reflective Tape Elastic Adjustable Suspenders Cargo Side Pocket with Velcro Flap Safety Fly Front Hook and Loop Take-Up Tabs on Cuffs Meets ANSI Class E Visibility Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 27072-13-1-LIM-M
- Zoro # G100761471
- UPC # 693480361374
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Size | M |
Length | 2 |
Details
Fabric Weight | 2 |
Color | Lime |
Standards | ANSI/ISEA 107 |
Features | 2" Silver 3M™ Scotchlite™ Reflective Tape Elastic Adjustable Suspenders Cargo Side Pocket with Velcro Flap Safety Fly Front Hook and Loop Take-Up Tabs on Cuffs Meets ANSI Class E Visibility Requirements |
Description
The Neese Telecom 7002 is a Class 3 high visibility series that is designed for comfort and safety in any environment. It is lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telecom 9002 garments meet ANSI/ISEA 107-2004 Class 3 and Flame Resistant ASTM D6413. The Telcom 7002 Bib Trouser with Fly features cargo side pockets and elastic adjustable suspenders.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (GHR6-YELLOW)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Rebar Hook (FS565)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- NEESE Outerwear Sani Light 77 Bib Trouser-Roy-3X (77001-12-2-RYL-3X)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- NEESE Outerwear Magnum 45 Bib Trouser w/Fly-Yel-6X (45001-13-2-YEL-6X)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-M (10160-13-1-YEL-M)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-L (10160-13-1-YEL-L)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- Neese Rain Gear