Shop All Rain Jackets
Neese
Outerwear Sani Light 77 Poncho-Yel-Univ
Mfr # 77001-42-YEL-U
Zoro # G600760042
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size U
- Material PVC over Nylon
- Length 2
- Fabric Weight 2
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 77001-42-YEL-U
- Zoro # G600760042
- UPC # 693480035565
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | U |
Length | 2 |
Details
Color | Safety Yellow |
Material | PVC over Nylon |
Fabric Weight | 2 |
Gender | Unisex |
Features | PVC on Nylon; Poncho |
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Poncho offers quick protection from the weather, and has an attached hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- KLEIN TOOLS Cooling Do Rag, Blue, 2-Pack (60180)
- PUREFLO Premium Head Lining Kit (1 Brow Pad and 2 Nape Pads) (PR02605SP)
- NEESE Outerwear Sani Light 77 Poncho-Nav-Univ (77001-42-NVY-U)
- NEESE Outerwear Magnum 45 Jacket w/Hood-Green-2X (45001-00-1-GRN-2X)
- NEESE Outerwear Universal 35 Poncho-Yel-Univ (35001-42-YEL-U)
- NEESE Outerwear Outworker 60 Jacket-Green-L (60001-01-1-GRN-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-5X (56001-30-2-GRN-5X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X (56001-30-1-GRN-2X)
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- Neese Rain Jackets