Shop All Rain Jackets
Neese
Outerwear Sani Light 77 Jkt w/Snaps-Nav-2X
Mfr # 77001-01-1-NVY-2X
Zoro # G000760178
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC over Nylon
- Length 2
- Fabric Weight 1
- Gender Unisex
- Closure Type Snap Front Closure with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 77001-01-1-NVY-2X
- Zoro # G000760178
- UPC # 693480034070
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | 2X |
Length | 2 |
Details
Color | Navy |
Material | PVC over Nylon |
Fabric Weight | 1 |
Gender | Unisex |
Closure Type | Snap Front Closure with Storm Flap |
ANSI Class | Non Rated |
Features | PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Raglan Shoulder Design |
Standards | Does NOT meet ANSI/ISEA 107 requirements |
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Jacket with snaps is 30" long and has a stand up collar for a detachable hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Safety Harness And Lifeline Required, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-DS-D-1824-L-1564)
- ERGODYNE Fleece Neck Gaiter (6960)
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- NEESE Outerwear Sani Light 77 Jacket-Black-S (77001-02-1-BLK-S)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-L (56001-31-1-GRN-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-L (56001-30-1-YEL-L)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-6X (10179-31-2-YEL-6X)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-M (10160-01-1-YEL-M)
- NEESE Outerwear Universal 35 Coat-Yel-4X (35001-30-2-YEL-4X)
- FOXFIRE Foxfire FOX-622-85 Childrens Clear Fire Rescue Umbrella - Size 1 (FOX-622-85)
- Neese Rain Jackets