Shop All Rain Jackets
Neese
Outerwear Sani Light 77 Jacket w/Hd-Yel-3X
Mfr # 77001-00-2-YEL-3X
Zoro # G200761180
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC over Nylon
- Length 2
- Fabric Weight 1
- Features PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure; Raglan Shoulder Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 77001-00-2-YEL-3X
- Zoro # G200761180
- UPC # 693480033998
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | 3X |
Length | 2 |
Details
Color | Safety Yellow |
Material | PVC over Nylon |
Fabric Weight | 1 |
Features | PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure; Raglan Shoulder Design |
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Jacket is 30" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Medium (Size 8), 1 Pair (70-765)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, Blue, SMMMS, Zipper (58526)
- DIXON Female Swivel Pin Lug Brass, NST 1-1/2" (DFP1515F)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Blk-L (77001-00-1-BLK-L)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-4X (77001-00-2-YEL-4X)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-2X (77001-00-1-YEL-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-2X (10165-31-1-BLK-2X)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-XL (35001-31-1-GRN-XL)
- NEESE Outerwear Hydro Tec 35 Jacket-White-L (35010-01-1-WHT-L)
- PORTWEST Classic Rain Jacket, XXL (US440)
- Neese Rain Jackets