Shop All Rain Jackets
Neese
Outerwear Sani Light 77 Jacket w/Hd-Blk-L
Mfr # 77001-00-1-BLK-L
Zoro # G700762267
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC over Nylon
- Length 2
- Fabric Weight 1
- Features PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure; Raglan Shoulder Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 77001-00-1-BLK-L
- Zoro # G700762267
- UPC # 693480289913
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | L |
Length | 2 |
Details
Color | Black |
Material | PVC over Nylon |
Fabric Weight | 1 |
Features | PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure; Raglan Shoulder Design |
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Jacket is 30" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 1, Hi-Viz Orange Mesh Safety Vest, One-Size-Fits All (SV701FO)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-4X (77001-00-2-YEL-4X)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-3X (77001-00-2-YEL-3X)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-2X (77001-00-1-YEL-2X)
- NEESE Outerwear Universal 35 Jacket w/Hood-Yel-XS (35001-00-1-YEL-XS)
- NEESE Outerwear Sani Light 77 Jacket-Navy-S (77001-02-1-NVY-S)
- NEESE Outerwear Sani Light 77 Poncho-Yel-Univ (77001-42-YEL-U)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- Neese Rain Jackets