Shop All Rain Jackets
Neese
Outerwear Sani Light 77 Jacket-Royal-3X
Mfr # 77001-02-2-RYL-3X
Zoro # G300761080
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 1
- Features PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar; Raglan Shoulder Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 77001-02-2-RYL-3X
- Zoro # G300761080
- UPC # 693480275046
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3X |
Length | 2 |
Details
Color | Royal Blue |
Fabric Weight | 1 |
Features | PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar; Raglan Shoulder Design |
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Jacket is 30" long and has a non-conductive snap front closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0014R/8)
- PIG Adjustable Hanging Straps, Black, 6in, PK4 (TLS559)
- NEESE Outerwear Sani Light 77 Jacket-Black-6X (77001-02-2-BLK-6X)
- NEESE Outerwear Sani Light 77 Jacket-Navy-S (77001-02-1-NVY-S)
- NEESE Outerwear Sani Light 77 Jacket-Black-S (77001-02-1-BLK-S)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-5X (10179-31-2-YEL-5X)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-4X (10179-31-2-BLK-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-2X (56001-30-1-YEL-2X)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- Neese Rain Gear