Shop All Rain Pants
Neese
Outerwear Sani Light 77 Elastic Waist Pnt-Blk-6X
Mfr # 77001-10-2-BLK-6X
Zoro # G000760611
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC on Nylon
- Fabric Weight 0.9
- Seam Style Taped
- Gender Men's
- Includes Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 77001-10-2-BLK-6X
- Zoro # G000760611
- UPC # 693480298618
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 6X |
Length | 2 |
Details
Item | Rain Pants |
Color | Black |
Material | PVC on Nylon |
Fabric Weight | 0.9 |
Seam Style | Taped |
Gender | Men's |
Includes | Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof |
Standards | ANSI 107-2010 Class E |
Features | PVC on Nylon; Basic Wide Leg Trouser Design; Elastic Waist |
Waist Closure | Elastic |
Lining Material | Polyester |
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Elastic Waist Trouser is made with a wide leg design and elastic waist.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, L, PR (20GZ63)
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- NEESE Outerwear Air-Tex Series Trouser-Lime-3X (91001-10-2-LIM-3X)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Grn-XL (77001-10-1-GRN-XL)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- TOUGH DUCK Hi-Vis Rain Pants, 3XL, Orange (S37421)
- VIKING Tempest Pant, Full Zip, Black, S (838PZ-S)
- UTILITY PRO Basic Waterproof Rain Pant, M (UHV823-M)
- Neese Rain Gear