Shop All Rain Overalls
Neese
Outerwear Sani Light 77 Bib Trouser-Nav-3X
Mfr # 77001-12-2-NVY-3X
Zoro # G000761212
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 2
- Color Navy
- Features PVC on Nylon; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 77001-12-2-NVY-3X
- Zoro # G000761212
- UPC # 693480192121
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Length | 2 |
Size | 3X |
Details
Fabric Weight | 2 |
Color | Navy |
Features | PVC on Nylon; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment |
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Bib Trouser features adjustable elastic suspenders that attach with non-conductive snaps.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- FIRST ALERT FE2A10GR FIRE EXTINGUISHER 5 LB COMPLI (HOME2)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Straight, PR (G99CRSGPLGSH)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (EXO2-MWEL-02-S)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-L (10160-13-1-YEL-L)
- NEESE Outerwear Universal 35 Bib Trouser-Yel-XS (35001-12-1-YEL-XS)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-L (56001-13-1-YEL-L)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-2X (56001-13-1-YEL-2X)
- NEESE Outerwear Magnum 45 Bib Trouser w/Fly-Yel-6X (45001-13-2-YEL-6X)
- TINGLEY RUBBER Tingley O22001 Iron Eagle Plain Front Overall, Blue, SnapLock Buckles, 2XL (O22001.2X)
- Neese Rain Overalls