Shop All Rain Overalls
Neese
Outerwear Sani Light 77 Bib Trouser-Nav-2X
Mfr # 77001-12-1-NVY-2X
Zoro # G000761274
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Features PVC on Nylon; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
- Fabric Weight 2
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 77001-12-1-NVY-2X
- Zoro # G000761274
- UPC # 693480192251
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Size | 2X |
Length | 2 |
Details
Color | Navy |
Features | PVC on Nylon; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment |
Fabric Weight | 2 |
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Bib Trouser features adjustable elastic suspenders that attach with non-conductive snaps.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Do Not Step Here, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Step Here (OS-DS-D-35-V-2514)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0230-S)
- CONDOR Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 200 PK (55KN50)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-M (10160-13-1-YEL-M)
- NEESE Outerwear Magnum 45 Bib Trouser w/Fly-Yel-6X (45001-13-2-YEL-6X)
- NEESE Outerwear Chem Shield 96 Series Bib Trouser-Grn-S (96001-12-1-GRN-S)
- NEESE Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-5X (10182-13-2-HLI-5X)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-L (10160-13-1-YEL-L)
- TINGLEY Blue Eclipse„¢ Overall, Blue, PVC On Nomex®, XL (O44041.XL)
- Neese Workwear and Protective Clothing