Shop All Flame Resistant & Arc Flash Jackets & Coats
Neese
Outerwear Petro Arc Jacket w/Hood-Orange-3X
Mfr # 20207-00-2-ORG-3X
Zoro # G100760689
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Color Orange
- Material Neoprene on Woven Nomex®
- Features Neoprene on Woven Nomex®; Non-Conductive Zipper Front Closure; Storm Flap Front with Hook and Loop Closure; Vented Nomex® Mesh Back; D-Ring Access Port; 2” 3M™ Scotchlite™ Reflective Tape; Outside Patch Pockets (2) with Upper Flap Closures; Take-Up Tabs on Wrists; ASTM F2733 = Flash Fire; ASTM F903 = Liquid Penetration; ASTM F1891 = Arc Flash Rated
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 20207-00-2-ORG-3X
- Zoro # G100760689
- UPC # 693480597643
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3X |
Length | 2 |
Width | 6.5 |
Height | 10.1 |
Details
Color | Orange |
Material | Neoprene on Woven Nomex® |
Features | Neoprene on Woven Nomex®; Non-Conductive Zipper Front Closure; Storm Flap Front with Hook and Loop Closure; Vented Nomex® Mesh Back; D-Ring Access Port; 2” 3M™ Scotchlite™ Reflective Tape; Outside Patch Pockets (2) with Upper Flap Closures; Take-Up Tabs on Wrists; ASTM F2733 = Flash Fire; ASTM F903 = Liquid Penetration; ASTM F1891 = Arc Flash Rated |
Description
The Petro Arc Series offers heavy duty protective wear solution for the many challenging environments of incidental chemical splash, flash fire, electrical arc flash, and harsh weather conditions. When the job calls for more than just your basic rain suit, Petro Arc will provide the protection that you need to get the job done safely each time, every time. The Petro Arc Class 3 Jacket has an Attached Hood and is Arc and Flame Resistant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XXL (8376K)
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- NEESE Outerwear Dura Arc II Jacket w/Hood-HV Lim-3X (26267-00-2-HLI-3X)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, L (OWCP 9450-30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- MCR SAFETY FR, Big Jake 2, CAT 2, PVC/Meta-Aramid, Coat L (BJ238CHL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XT (101618-211 2XL TLL)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- Neese Flame Resistant & Arc Flash Jackets & Coats