Shop All Rain Jackets
Neese
Outerwear Outworker 60 Jacket-Green-L
Mfr # 60001-01-1-GRN-L
Zoro # G900760414
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Length 2
- Fabric Weight 2
- Features Made to Order; Polyurethane Coating on Oxford Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Raglan Shoulder Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 60001-01-1-GRN-L
- Zoro # G900760414
- UPC # 693480031932
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | L |
Length | 2 |
Details
Color | Green |
Fabric Weight | 2 |
Features | Made to Order; Polyurethane Coating on Oxford Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Raglan Shoulder Design |
Description
The Neese Outworker 60 Series is an attractive but rugged rain suit that is ideal for work in the great outdoors. The 200 Denier Nylon Oxford fabric is coated with heavy polyurethane on the inside for waterproof protection. These garments feature strong, double stitched, and tape sealed seams for maximum protection in rugged environments. The Outworker 60 Jacket with Snaps is 30" long and has a stand-up collar with snaps for detachable hood (60HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- SPILL TECH ENVIRONMENTAL SpillTech WPIL10 Oil-Only Net Bags, 6"W X 16"L X 21"H, 10 Per Pack (WPIL10)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 5 ft Long x 3 ft Wide, 1 in Thick (A1BZ2)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-S (56001-31-1-YEL-S)
- NEESE Outerwear Magnum 45 Hood-Yel-Universal Size (45001-60-YEL-U)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-XL (35001-31-1-GRN-XL)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-M (10179-31-1-BLK-M)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-3X (10165-31-2-BLK-3X)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-2X (10160-01-1-YEL-2X)
- JMK IIT Yellow Polyethylene Rain Poncho One Size Fits All (06-2412)
- Neese Rain Jackets