Shop All Rain Pants
Neese
Outerwear Magnum 45 Leggings-Yel-Universal Size
Mfr # 45001-19-YEL-U
Zoro # G700761871
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size U
- Material Heavy-Duty Nylon Fabric Coated with Neoprene
- Fabric Weight 1.05
- Length 2
- Standards ISEA 107-2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 45001-19-YEL-U
- Zoro # G700761871
- UPC # 693480024279
- Country of Origin China
- Category Rain Pants
Dimensions
Size | U |
Length | 2 |
Details
Item | Rain Leggings |
Color | Safety Yellow |
Material | Heavy-Duty Nylon Fabric Coated with Neoprene |
Fabric Weight | 1.05 |
Standards | ISEA 107-2020 |
Features | Neoprene on Nylon; Tested to ASTM D6413; Universal Sizing; Liquid Penetration ASTM F903; Flame Resistant ASTM D6413 |
Description
The Neese Magnum 45 series is a medium weight yet heavy-duty nylon fabric coated with strong and flexible neoprene to provide maximum cold weather flexibility with a high resistance to abrasion. All stitching, except garment hems, are double needle stitched. All seams in the garment, except the hems, are to be sealed on the coated side of the fabric with a clear 7/8” wide PVC tape making the garment 100% waterproof. The Magnum 45 Leggings are tested to ASTM D6413 and ASTM F903, and have a universal size.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-4-PK (7176-4-PK)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- NEESE Outerwear Air-Tex Series Trouser-Lime-3X (91001-10-2-LIM-3X)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Blk-XL (77001-10-1-BLK-XL)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Grn-XL (77001-10-1-GRN-XL)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- PROPPER Waterproof Pant, L, Black (F52393F001L)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y MED REG)
- Neese Rain Pants