Shop All Rain Jackets
Neese
Outerwear Magnum 45 Hood-Yel-Universal Size
Mfr # 45001-60-YEL-U
Zoro # G300761240
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size U
- Length 2
- Fabric Weight 0.15
- Features Neoprene on Nylon; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Hood with Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 45001-60-YEL-U
- Zoro # G300761240
- UPC # 693480025467
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | U |
Length | 2 |
Details
Color | Safety Yellow |
Fabric Weight | 0.15 |
Features | Neoprene on Nylon; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Hood with Snaps |
Description
The Neese Magnum 45 series is a medium weight yet heavy-duty nylon fabric coated with strong and flexible neoprene to provide maximum cold weather flexibility with a high resistance to abrasion. All stitching, except garment hems, are double needle stitched. All seams in the garment, except the hems, are to be sealed on the coated side of the fabric with a clear 7/8” wide PVC tape making the garment 100% waterproof. The Magnum 45 Hood is tested to ASTM D6413 and ASTM F90.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hooks (C451200)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1311-NA_14x10 (U4-1311-NA_14x10)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- NEESE Outerwear Magnum 45 Jacket w/Snaps-Yel-L (45001-01-1-YEL-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X (56001-30-1-GRN-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-2X (10165-31-1-BLK-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-4X (10165-31-2-YEL-4X)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-2X (10179-31-1-BLK-2X)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-2X (10160-01-1-YEL-2X)
- TINGLEY Jacket, Breathable Waterproof, L, Black (J24113)
- Neese Rain Jackets