Shop All Rain Jackets
Neese
Outerwear Magnum 45 Coat w/Attached Hood-Green-3X
Mfr # 45001-30-2-GRN-3X
Zoro # G000762028
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.1
- Fabric Weight 2.95
- Features Neoprene on Nylon; Tested to ASTM D6413; Liquid Penetration (ASTM F903)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 45001-30-2-GRN-3X
- Zoro # G000762028
- UPC # 693480024484
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3X |
Length | 2.1 |
Details
Color | Green |
Fabric Weight | 2.95 |
Features | Neoprene on Nylon; Tested to ASTM D6413; Liquid Penetration (ASTM F903) |
Description
The Neese Magnum 45 series is a medium weight yet heavy-duty nylon fabric coated with strong and flexible neoprene to provide maximum cold weather flexibility with a high resistance to abrasion. All stitching, except garment hems, are double needle stitched. All seams in the garment, except the hems, are to be sealed on the coated side of the fabric with a clear 7/8” wide PVC tape making the garment 100% waterproof. The Magnum 45AC Coat is tested to ASTM D6413 and ASTM F90, and has an attached hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Unisex, 3X, Yellow, Polyester (LUX-WCVL-Y3X)
- SIGNMISSION Now Hiring Nail Tech Yard Sign & Stake outdoor plastic coroplast window, C-1216 NAIL TECH (C-1216 NAIL TECH)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (PDOGBK-200)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-XL (45001-30-1-YEL-XL)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-XL (56001-30-1-GRN-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-S (56001-30-1-YEL-S)
- NEESE Outerwear Magnum 45 Hood-Yel-Universal Size (45001-60-YEL-U)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (240CXL)
- Neese Workwear and Protective Clothing