Shop All Rain Overalls
Neese
Outerwear Magnum 45 Bib Trouser w/Fly-Green-XS
Mfr # 45001-13-1-GRN-XS
Zoro # G100762249
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 1.85
- Color Green
- Features Neoprene on Nylon; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment; Safety Fly with Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 45001-13-1-GRN-XS
- Zoro # G100762249
- UPC # 693480088295
- Country of Origin China
- Category Rain Overalls
Dimensions
Length | 2 |
Size | XS |
Details
Fabric Weight | 1.85 |
Color | Green |
Features | Neoprene on Nylon; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment; Safety Fly with Snap Closure |
Description
Magnum 45 Bib Trouser with Fly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Red (91590)
- 3M Versaflo Breathing Tube Cover (BT-926/L-199SG)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Black/Red (26X624)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-3X (10160-13-2-YEL-3X)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-M (10160-13-1-YEL-M)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-L (56001-13-1-YEL-L)
- NEESE Outerwear Magnum 45 Bib Trouser w/Fly-Yel-6X (45001-13-2-YEL-6X)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-2X (10160-13-1-YEL-2X)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-M)
- Neese Workwear and Protective Clothing