Shop All Rainsuits
Neese
Outerwear I96S Chem Shield Suit-Green-L
Mfr # 10096-55-1-GRN-L
Zoro # G800760507
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Features PVC on Polyester; Liquid Penetration (ASTM F903); Stand-Up Collar with Snaps and Detachable Hood; Neck Tab on Collar; Raglan Shoulder Design; Inner Sleeves on Arms with Elastic; Snap Front Closure; Bib Front Trousers; Adjustable Suspenders; Inner Sleeves on Bottom Leg Openings
- Fabric Weight 6.2
- Jacket Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L |
Jacket Length | 6 |
Details
Color | Green |
Features | PVC on Polyester; Liquid Penetration (ASTM F903); Stand-Up Collar with Snaps and Detachable Hood; Neck Tab on Collar; Raglan Shoulder Design; Inner Sleeves on Arms with Elastic; Snap Front Closure; Bib Front Trousers; Adjustable Suspenders; Inner Sleeves on Bottom Leg Openings |
Fabric Weight | 6.2 |
Description
The Neese Economy Chem Shield I96 series offers basic industrial splash protection with PVC / Polyester that is coated on both sides. Rated Liquid Penetration (ASTM F903), It is ideal for wear in situations that require protection such as sanitation, sewer & water works, and agriculture. It has strong double welded seams for durability and reinforcement. The Neese I96S Chem Shield Suit has a stand up collar for detachable hood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Door Blocked Sign, Landscape (OS-NS-D-1014-L-15499)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- NEESE Outerwear I96S Chem Shield Suit-Green-XL (10096-55-1-GRN-XL)
- NEESE Outerwear I96S Chem Shield Suit-Green-5X (10096-55-2-GRN-5X)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-XL (10096-50-1-GRN-XL)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-4X (96001-50-2-GRN-4X)
- NEESE Outerwear Economy Rain Suit-Yel-S (10160-55-1-YEL-S)
- NEESE Outerwear Economy Rain Suit-Yel-M (10160-55-1-YEL-M)
- PIONEER PVC Rainsuit, Yellow, Large (V3010460U-L)
- Neese Rainsuits