Shop All Disposable Suits & Coveralls
Neese
Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-4X
Mfr # 10096-50-2-GRN-4X
Zoro # G800760187
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Jacket Length 6
- Fabric Weight 4.75
- Rainwear Color GRN
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 10096-50-2-GRN-4X
- Zoro # G800760187
- UPC # 693480000495
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 4X |
Jacket Length | 6 |
Length | 6 |
Rainwear Size | 4X |
Details
Fabric Weight | 4.75 |
Rainwear Color | GRN |
Color | Green |
Features | PVC on Polyester; Liquid Penetration (ASTM F903); Attached Hood; Raglan Shoulder Design; Zipper Front Closure; Storm Flap with Snap Closure; Inner Sleeves on Arms with Elastic Take-Up Snaps around Leg Cuffs |
Description
The Neese Economy Chem Shield I96 series offers basic industrial splash protection with PVC / Polyester that is coated on both sides. Rated Liquid Penetration (ASTM F903), It is ideal for wear in situations that require protection from Sanitation, Sewer & Water Works, and Agriculture. It has strong double welded seams for durability and reinforcement. The Neese I96ACA Chem Shield Coverall features take-up snaps around leg cuffs and an attached hood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (661-1521)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 2XL (2003X2)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- SLIPDOCTORS SlipDoctors - Tape Rolls - Black - 2 x 60 (S-AD-STR2BL)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-S (96001-50-1-GRN-S)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-XL (96001-50-1-GRN-XL)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-M (96001-50-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-6X (96001-50-2-GRN-6X)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-3X (96001-50-2-GRN-3X)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- Neese Workwear and Protective Clothing