Shop All Rainsuits
Neese
Outerwear I36S Economy Rainsuit-Yel-6X
Mfr # 10036-55-2-YEL-6X
Zoro # G600760295
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.1
- Jacket Length 2.75
- Standards ASTM D6413
- Color Safety Yellow
- Features PVC on Polyester; Flame Resistant (ASTM D6413); Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves; Bib Front Trousers with Safety Fly; Adjustable Suspenders; Take-Up Snaps around Leg Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 6X |
Jacket Length | 2.75 |
Details
Fabric Weight | 3.1 |
Standards | ASTM D6413 |
Color | Safety Yellow |
Features | PVC on Polyester; Flame Resistant (ASTM D6413); Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves; Bib Front Trousers with Safety Fly; Adjustable Suspenders; Take-Up Snaps around Leg Cuffs |
Description
The Neese I36S Economy Rainsuit Series is basic rain wear to keep on hand for emergency weather conditions. It is made of durable water resistant PVC over polyester. The Economy Rain Suit is Flame Resistant (ASTM D6413) and includes a jacket, bib trousers, and detachable hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Vertex Vent ANSI Helmet - Red (VTVA-RD)
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-TS-D-1218-L-19622)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- CONDOR Lockout Tag, Danger, Locked Out Device, Plastic, Write-On Surface, Nylon Ties, English, 25 Per Pack (48RU17)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-5X (10182-55-2-HLI-5X)
- NEESE Outerwear Economy Rain Suit-Yel-6X (10160-55-2-YEL-6X)
- NEESE Outerwear Economy Rain Suit-Yel-2X (10160-55-1-YEL-2X)
- NEESE Outerwear Economy Rain Suit-Yel-XL (10160-55-1-YEL-XL)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-S (10182-55-1-HLI-S)
- NEESE Outerwear I96S Chem Shield Suit-Green-XL (10096-55-1-GRN-XL)
- DIAMONDBACK Rainsuit Pvc 2Pc Yellow Xlarge (8127XL)
- Neese Rain Gear