Shop All Rain Jackets
Neese
Outerwear Hydro Tec 35 Hd-White-Universal Size
Mfr # 35010-60-WHT-U
Zoro # G900761893
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size U
- Color White
- Length 2
- Fabric Weight 0.15
- Features PVC / Nylon / PVC; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Take-Up Tabs on Neck and Sleeves; Draw Cord in Bottom Sweep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 35010-60-WHT-U
- Zoro # G900761893
- UPC # 693480013488
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | U |
Length | 2 |
Details
Color | White |
Fabric Weight | 0.15 |
Features | PVC / Nylon / PVC; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Take-Up Tabs on Neck and Sleeves; Draw Cord in Bottom Sweep |
Description
The Neese Hydro-Tec 35 Series is designed specifically for tough, wet jobs that include washdown, splash, pressure washing, and extreme liquid exposure. Hydro-Tec products are tested to ASTM D6413, with Liquid Penetration ASTM F903. The Hydro-Tec 35 Hood has snaps to fit HT35SJ Jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- ERGODYNE Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size (18231)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87782 (87782)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-5X (56001-30-2-GRN-5X)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-XL (45001-30-1-YEL-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-S (56001-31-1-YEL-S)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-6X (10160-01-2-YEL-6X)
- NEESE Outerwear Magnum 45 Jacket w/Hood-Green-4X (45001-00-2-GRN-4X)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- Neese Workwear and Protective Clothing