Shop All Flame Resistant & Arc Flash Jackets & Coats
Neese
Outerwear Flex Arc Coat w/Attached Hood-Lime-5X
Mfr # 21217-30-2-LIM-5X
Zoro # G600761148
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 21217-30-2-LIM-5X
- Zoro # G600761148
- UPC # 693480570592
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
The Neese Flex Arc Series products are made from a unique polyurethane on a weft knitted FR treated cotton and designed give the wearer excellent range of motion and lightweight protection especially for utility workers exposed to electrical arc hazard. The Flex Arc Class 3 Coat has an Attached Hood and is Arc and Flame Resistant rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10D)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLC-05-XL)
- THOROGOOD SHOES Size 10 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 10.5)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480BY)
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- NEESE Outerwear Dura Arc II Jacket w/Hood-HV Lim-3X (26267-00-2-HLI-3X)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XXL (1830-XXL)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, L (2830-L)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- Neese Flame Resistant & Arc Flash Jackets & Coats