Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Outerwear Flex Arc Bib Trouser-Lime-L
Mfr # 21217-12-1-LIM-L
Zoro # G800761481
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Lime
- Length 2
- Standards ANSI/ISEA 107
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 21217-12-1-LIM-L
- Zoro # G800761481
- UPC # 693480570639
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Length | 2 |
Width | 6.5 |
Height | 10.1 |
Details
Color | Lime |
Standards | ANSI/ISEA 107 |
Features | Polyurethane on FR Cotton Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs with Hook and Loop Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated ANSI/ISEA 107 = High Visibility |
Description
The Neese Flex Arc Series products are made from a unique polyurethane on a weft knitted FR treated cotton and designed give the wearer excellent range of motion and lightweight protection especially for utility workers exposed to electrical arc hazard. The Flex Arc Class 3 Bib Trouser is Arc and Flame Resistant rated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTACID)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- DIXON Double Jacket Fire Hose, 1-1/2 in, NPSH, 100 ft L, 360 psi Working, Polyester, Domestic (D815100RAS)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (WGRIGGXL)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- Neese Arc Flash and Flame Resistant Clothing