Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Outerwear Flex Arc Bib Trouser-Fl Orange-XL
Mfr # 21217-12-1-FOR-XL
Zoro # G100761303
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Length 2
- Color Fluorescent Orange
- Standards ANSI/ISEA 107
- Height 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 21217-12-1-FOR-XL
- Zoro # G100761303
- UPC # 693480570691
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Length | 2 |
Height | 10.1 |
Width | 6.5 |
Details
Color | Fluorescent Orange |
Standards | ANSI/ISEA 107 |
Features | Polyurethane on FR Cotton Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs with Hook and Loop Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated ANSI/ISEA 107 = High Visibility |
Description
The Neese Flex Arc Series products are made from a unique polyurethane on a weft knitted FR treated cotton and designed give the wearer excellent range of motion and lightweight protection especially for utility workers exposed to electrical arc hazard. The Flex Arc Class 3 Bib Trouser is Arc and Flame Resistant rated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Dumpster No Parking Sign, 18" x 12, 129620 (129620)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls