Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Outerwear Flex Arc Bib Trouser-Fl Orange-M
Mfr # 21217-12-1-FOR-M
Zoro # G700761253
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Fluorescent Orange
- Length 2
- Standards ANSI/ISEA 107
- Height 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 21217-12-1-FOR-M
- Zoro # G700761253
- UPC # 693480570677
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Length | 2 |
Height | 10.1 |
Width | 6.5 |
Details
Color | Fluorescent Orange |
Standards | ANSI/ISEA 107 |
Features | Polyurethane on FR Cotton Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs with Hook and Loop Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated ANSI/ISEA 107 = High Visibility |
Description
The Neese Flex Arc Series products are made from a unique polyurethane on a weft knitted FR treated cotton and designed give the wearer excellent range of motion and lightweight protection especially for utility workers exposed to electrical arc hazard. The Flex Arc Class 3 Bib Trouser is Arc and Flame Resistant rated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (73060-10)
- EAGLE MFG 2GAL Safe Gas Can (UI-20-FS)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- Neese Arc Flash and Flame Resistant Clothing