Shop All Rain Overalls
Neese
Outerwear Economy Series Safety Fly Bib Pant-Yel-M
Mfr # 10160-13-1-YEL-M
Zoro # G300760625
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features PVC (.35mm) on Polyester; Bib Front Trousers with Safety Fly; Take Up Snaps on Leg Cuffs; Adjustable Shoulder Straps
- Length 2
- Fabric Weight 1.5
- Color Safety Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 10160-13-1-YEL-M
- Zoro # G300760625
- UPC # 693480000846
- Country of Origin China
- Category Rain Overalls
Dimensions
Length | 2 |
Size | M |
Details
Features | PVC (.35mm) on Polyester; Bib Front Trousers with Safety Fly; Take Up Snaps on Leg Cuffs; Adjustable Shoulder Straps |
Fabric Weight | 1.5 |
Color | Safety Yellow |
Description
The Neese Economy 1600 Series is is an ideal basic rain suit to have on hand for times when the weather changes and coverage is needed fast. Available in 3 pieces sold separately, it is made of durable water resistant PVC over polyester with electronically welded seams. The Economy Bib Trouser with Safety Fly is made of durable PVC over Polyester with electronically welded seams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- NATIONAL CHECKING National Checking 2 Use First Removable Labels, PK500 (RUF2R)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-IBLK-04-L)
- NEWSTRIPE Newstripe Safe2Vent„¢ Replacement Carbon Filter, 2/Pack, 10004703 (10004703)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-L (10160-13-1-YEL-L)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-2X (10160-13-1-YEL-2X)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-L (56001-13-1-YEL-L)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-L (56001-12-1-YEL-L)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, XL (O53129)
- Neese Rain Overalls