Shop All Rain Jackets
Neese
Outerwear Economy Series Jacket w/Hood-Yel-4X
Mfr # 10160-01-2-YEL-4X
Zoro # G800760811
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Length 2
- Fabric Weight 2
- Features PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design; Underarm Vents and Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves and Leg Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 10160-01-2-YEL-4X
- Zoro # G800760811
- UPC # 693480000730
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4X |
Length | 2 |
Details
Color | Safety Yellow |
Fabric Weight | 2 |
Features | PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design; Underarm Vents and Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves and Leg Cuffs |
Description
The Neese Economy 1600 Series is is an ideal basic rain suit to have on hand for times when the weather changes and coverage is needed fast. Available in 3 pieces sold separately, it is made of durable water resistant PVC over polyester with electronically welded seams. The Economy Jacket with Attached Hood is made of durable PVC over Polyester with electronically welded seams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Trekdry(R) (MF4X-75-010)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (VPN9680S)
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, M (LUX-SSETP2B-YM-CEVA_02)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-XL (10160-01-1-YEL-XL)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-3X (10160-01-2-YEL-3X)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-S (10160-01-1-YEL-S)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-XL (56001-30-1-GRN-XL)
- NEESE Outerwear Universal 35 Jacket w/Hood-Green-2X (35001-00-1-GRN-2X)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-3X (10179-31-2-BLK-3X)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- Neese Rain Jackets