Shop All Rain Jackets
Neese
Outerwear Economy Series 60" Rain Coat-Black-L
Mfr # 10179-31-1-BLK-L
Zoro # G100761907
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 2
- Features PVC (.35mm) on Polyester; Corduroy Tipped Collar with Snaps for Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure and Side Patch Pockets (2); Coat is Minimum of 60” Long; Badge Patch on Left Breast; Inner Leg Snaps Form Chaps when Connected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 10179-31-1-BLK-L
- Zoro # G100761907
- UPC # 693480397724
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 2 |
Details
Color | Black |
Fabric Weight | 2 |
Features | PVC (.35mm) on Polyester; Corduroy Tipped Collar with Snaps for Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure and Side Patch Pockets (2); Coat is Minimum of 60” Long; Badge Patch on Left Breast; Inner Leg Snaps Form Chaps when Connected |
Description
The Neese Economy Series is basic rain wear to keep on hand for emergency weather conditions. It is made of durable water resistant PVC over polyester. The Economy 60" Rain Coat features a corduroy tipped collar with snaps for a detachable hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW 36 in. Full Dome Mirror (ONV-360-36)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 7, PR (720)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R60)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-6X (10179-31-2-YEL-6X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-5X (56001-30-2-GRN-5X)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-2X (77001-00-1-YEL-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-M (56001-30-1-YEL-M)
- NEESE Outerwear Outworker 60 Jacket-Green-L (60001-01-1-GRN-L)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12148)
- Neese Rain Jackets