Shop All Rain Jackets
Neese
Outerwear Economy Series 48" Rain Coat-Black-S
Mfr # 10165-31-1-BLK-S
Zoro # G300762193
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 2.85
- Features PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Coat is Minimum of 48” Long; 1650c
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 10165-31-1-BLK-S
- Zoro # G300762193
- UPC # 693480001270
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 2 |
Details
Color | Black |
Fabric Weight | 2.85 |
Features | PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Coat is Minimum of 48” Long; 1650c |
Description
The Neese Economy Series is basic rain wear to keep on hand for emergency weather conditions, and is made of durable water resistant PVC over polyester. The Economy Rain Coat is 48" in length and has a stand up collar and detachable hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- SKULLERZ BY ERGODYNE Black Soft Universal Bump Cap Insert (2-Pack) (8944-2PK)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9.5W)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-3X (10165-31-2-BLK-3X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-L (10165-31-1-YEL-L)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-2X (77001-00-1-YEL-2X)
- NEESE Outerwear Magnum 45 Jacket w/Hood-Green-2X (45001-00-1-GRN-2X)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- CONDOR Raincoat, Yellow, XL (4T243)
- Neese Workwear and Protective Clothing